The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BCC05M1
Balluff Cordsets, Cordsets Series
Product Description
BCC M415-M414-3A-304-EX44T2-050
Specifications
Specifications
Cable Type
TPE
Connector Type
M12 Male Plug to M12 Female Plug
Maximum Voltage
250 V
Current Rating
4 A
Length
5 m
Number of Wires
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC00TY
Balluff Cordsets, Cordsets Series
Product Description
BKS-S 32M-05
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
M16 Female to Flying Leads
Maximum Voltage
60 V
Current Rating
5 A
Length
5 m
Number of Wires
8
Wire Gauge (AWG)
24
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC0LPW
Balluff Cordsets, Cordsets Series
Product Description
BCC M418-0000-1A-133-PS0825-100
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
M12 Female to Flying Leads
Maximum Voltage
36 V
Current Rating
2 A
Length
10 m
Number of Wires
8
Wire Gauge (AWG)
24
IP Rating
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC05LY
Balluff Cordsets, Cordsets Series
Product Description
BCC M415-M414-3A-304-EX44T2-020
Specifications
Specifications
Cable Type
TPE
Connector Type
M12 Male Plug to M12 Female Plug
Maximum Voltage
250 V
Current Rating
4 A
Length
2 m
Number of Wires
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC00TZ
Balluff Cordsets, Cordsets Series
Product Description
BKS-S 32M-10
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
M16 Female to Flying Leads
Maximum Voltage
60 V
Current Rating
5 A
Length
10 m
Number of Wires
8
Wire Gauge (AWG)
24
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC05F9
Balluff Cordsets, Cordsets Series
Product Description
BCC M415-0000-1A-003-EX44T2-050
Specifications
Specifications
Cable Type
TPE
Number of Pins
5
Connector Type
M12 Female to Flying Leads
Maximum Voltage
250 V
Current Rating
4 A
Length
5 m
Number of Wires
4
Wire Gauge (AWG)
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC00UU
Balluff Cordsets, Cordsets Series
Product Description
BKS-S 33M-05
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
Angled M16 Female to Flying Leads
Maximum Voltage
60 V
Current Rating
5 A
Length
5 m
Number of Wires
8
Wire Gauge (AWG)
24
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC05T7
Balluff Cordsets, Cordsets Series
Product Description
BCC M425-0000-1A-003-EX44T2-050
Specifications
Specifications
Cable Type
TPE
Number of Pins
5
Connector Type
Angled M12 Female to Flying Leads
Maximum Voltage
250 V
Current Rating
4 A
Length
5 m
Number of Wires
4
Wire Gauge (AWG)
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC05TJ
Balluff Cordsets, Cordsets Series
Product Description
BCC M425-0000-1A-003-VX44T2-050
Specifications
Specifications
Cable Type
PVC
Number of Pins
5
Connector Type
Angled M12 Female to Flying Leads
Maximum Voltage
250 V
Current Rating
4 A
Length
5 m
Number of Wires
4
Wire Gauge (AWG)
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
BCC02M9
Balluff Cordsets, Cordsets Series
Product Description
BCC M313-0000-10-001-PX0334-050
Specifications
Specifications
Cable Type
PUR
Number of Pins
3
Connector Type
M8 Female to Flying Leads
Maximum Voltage
60 V
Current Rating
4 A
Length
5 m
Number of Wires
3
Wire Gauge (AWG)
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Manufacturer
Balluff
Shopping Options
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved